Shop ASHLAND CONVEYOR
See all product information
Create Account
ProFlex Coneyor Roller
Mfr # PFRKG24GR2AB2SPR
Zoro # G123557778
product price:Â
$
40.99
/ea
Key Features
Roller Gauge
16 ga
For Between Frame Width
24 in
Max. Operating Temp.
180 Degrees F
Axle Size
7/16 in
Roller Dia.
1 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFRKG24GR2AB2SPR
- Zoro #
- G123557778
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Between Frame Width
- 24 in
- Axle Size
- 7/16 in
- Roller Dia.
- 1 15/16 in
- Overall Width
- 25 1/4 in
Details
- Item
- Conveyor Roller
- Roller Gauge
- 16 ga
- Max. Operating Temp.
- 180 Degrees F
- Motorized
- No
- Roller Load Capacity
- 469 lb
- Roller Performance
- Grooved, High Performance
Description
Conveyor Roller, 24 in For Between Frame Width, 25 1/4 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, 469 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 180 Degrees F Max. Operating Temp., Grooved, High Performance Roller Performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.