Shop ASHLAND CONVEYOR
See all product information
Create Account
ProFlex Coneyor Roller
Mfr # PFRKG36GR2AB2SPR
Zoro # G523558481
product price:Â $51.85
/eaKey Features
Roller Dia.
1 15/16 in
Roller Performance
Grooved, High Performance
Motorized
No
Overall Width
37 1/4 in
Max. Operating Temp.
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFRKG36GR2AB2SPR
- Zoro #
- G523558481
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roller Dia.
- 1 15/16 in
- Overall Width
- 37 1/4 in
- For Between Frame Width
- 36 in
- Axle Size
- 7/16 in
Details
- Item
- Conveyor Roller
- Roller Performance
- Grooved, High Performance
- Motorized
- No
- Max. Operating Temp.
- 180 Degrees F
- Roller Load Capacity
- 309 lb
- Roller Gauge
- 16 ga
Description
Conveyor Roller, 36 in For Between Frame Width, 37 1/4 in Overall Width, 1 15/16 in Roller Dia., Steel Conveyor Roller Material, 16 ga Roller Gauge, 309 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, 180 Degrees F Max. Operating Temp., Grooved, High Performance Roller Performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.