Shop ASHLAND CONVEYOR
See all product information
Create Account
ProSeries 24V DC Brushless Drive Motor
Mfr # MTR60W24VDCUD
Zoro # G423559458
product price:Â $496.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
Zone Logix Drive Card PRO 2.0
Compatible Series
UniDrive ZoneLogix, UniDrive ZoneLogix Pro, UniDrive ZoneLogix UL
Speed - Minimum
34 fpm
Maximum Load Capacity
15 lb/sq in
Speed - Maximum
160 fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTR60W24VDCUD
- Zoro #
- G423559458
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Drive Motor
- Compatible Manufacturer Part Number
- Zone Logix Drive Card PRO 2.0
- Compatible Series
- UniDrive ZoneLogix, UniDrive ZoneLogix Pro, UniDrive ZoneLogix UL
- Speed - Minimum
- 34 fpm
- Maximum Load Capacity
- 15 lb/sq in
- Speed - Maximum
- 160 fpm
- Compatible Brand
- UniDrive
- Compatible with Manufacturer Model Number
- Zone Logix Drive Card PRO 2.0
Description
Drive Motor, Not Applicable, Maximum Load Capacity 15 lb/sq in, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.