Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B40P06
Zoro #
G6485857
UPC #
-
Country of Origin
United States
Dimensions
Roller Dia.
13/16 in
Axle Size
1/4 in
For Between Frame Width
6 in
Overall Width
7 in
Dia. (In.)
27/32
Details
Item
Replacement Roller
Axle Shape
Round
Roller Load Capacity
20 lb
Conveyor Roller Material
PVC Plastic
Duty Rating
Light-Duty
Bearings
Commercial Light Oil
Roller Performance
Non-Marring
Type
Light Duty
Between Frame (In.)
6
Construction
0.107" Wall White PVC
Shaft
1/4" Round Plain Steel
Mounting
Spring Retained
Capacity (Lb.)
20
Motorized
No
Description
Replacement Roller, 6 in For Between Frame Width, 7 in Overall Width, 13/16 in Roller Dia., PVC Plastic Conveyor Roller Material, Light-Duty, 20 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, Non-Marring Roller Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.