Roller Bracket, For 11/16 In Hex Axle
Mfr # L BRKT 11/16H 2.5
Zoro # G6562823
product price: $12.89
/eaSold in multiples of 2 for $25.78
Key Features
Type
"L" Bracket
For Axle Size
11/16 in
Conveyor Connection Type
Bolt-On
Bracket Performance
Standard
Includes Mounting Fasteners
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L BRKT 11/16H 2.5
Zoro #
G6562823
UPC #
-
Country of Origin
United States
Dimensions
For Axle Size
11/16 in
Details
Item
Conveyor Roller Mounting Bracket
Type
"L" Bracket
Conveyor Connection Type
Bolt-On
Bracket Performance
Standard
Includes Mounting Fasteners
No
Mounting Bracket Type
L-Bracket
For Axle Shape
Hex
For Use With
All Ashland Conveyor Rollers with 11/16 in Hex Shaft
Mounting Bracket Material
Steel
Description
Conveyor Roller Mounting Bracket, L-Bracket, Bolt-On Conveyor Connection Type, For Axle Size 11/16 in, For Axle Shape Hex, Steel, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.