Zoro Homepage

Roller Bracket, For 5/16 In Hex Axle

  • Mfr # L BRKT 5/16H 1.63

  • Zoro # G9535504


product price: $13.99
/ea

Key Features

For Use With
All Ashland Conveyor Rollers with 5/16 in Hex Shaft
Bracket Performance
Standard
For Axle Shape
Hex
For Axle Size
5/16 in
Mounting Bracket Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L BRKT 5/16H 1.63
Zoro #
G9535504
UPC #
-
Country of Origin
United States

Dimensions

For Axle Size
5/16 in

Details

Item
Conveyor Roller Mounting Bracket
For Use With
All Ashland Conveyor Rollers with 5/16 in Hex Shaft
Bracket Performance
Standard
For Axle Shape
Hex
Mounting Bracket Material
Steel
Mounting Bracket Type
L-Bracket
Conveyor Connection Type
Bolt-On
Type
"L" Bracket
Includes Mounting Fasteners
No

Description

Conveyor Roller Mounting Bracket, L-Bracket, Bolt-On Conveyor Connection Type, For Axle Size 5/16 in, For Axle Shape Hex, Steel, Includes Mounting Fasteners No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.