Roller Bracket, For 7/16 In Hex Axle
Mfr # L BRKT 7/16H 1.88
Zoro # G6503244
product price: $12.15
/eaSold in multiples of 2 for $24.30
Key Features
Type
"L" Bracket
Includes Mounting Fasteners
No
Mounting Bracket Material
Steel
For Axle Shape
Hex
Bracket Performance
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L BRKT 7/16H 1.88
Zoro #
G6503244
UPC #
-
Country of Origin
United States
Dimensions
For Axle Size
7/16 in
Details
Item
Conveyor Roller Mounting Bracket
Type
"L" Bracket
Includes Mounting Fasteners
No
Mounting Bracket Material
Steel
For Axle Shape
Hex
Bracket Performance
Standard
Mounting Bracket Type
L-Bracket
For Use With
All Ashland Conveyor Rollers with 7/16 in Hex Shaft
Conveyor Connection Type
Bolt-On
Description
Conveyor Roller Mounting Bracket, L-Bracket, Bolt-On Conveyor Connection Type, For Axle Size 7/16 in, For Axle Shape Hex, Steel, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.