Zoro Homepage

Roller Conveyor, 10 ft. L, 10BF

  • Mfr # 11F10EG45B10

  • Zoro # G9902261


product price: $283.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Roller Dia.
1 3/8 in
Roller Gauge
18 ga
Conveyor Roller Material
Steel
Duty Rating
Light-Duty
Bearings
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11F10EG45B10
Zoro #
G9902261
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
1 3/8 in
Overall Width
12 in
Frame Height - Conveyors
2 1/2 in
Between Frame Width
10 in
Bed Length
10 ft.
Overall Length
10 ft

Description

Item Roller Conveyor, Light-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 10 in, Overall Width 12 in, Overall Length 10 ft, 4 1/2 in Roller Spacing, Frame Material Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.