Zoro Homepage

Roller Conveyor, 10 ft. L, 13BF

  • Mfr # 10F10KG03B13

  • Zoro # G9902051


product price: $564.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Roller Dia.
1 15/16 in
Roller Gauge
16 ga
Conveyor Roller Material
Steel
Duty Rating
Medium-Duty
Bearings
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F10KG03B13
Zoro #
G9902051
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
1 15/16 in
Overall Width
15 3/4 in
Bed Length
10 ft.
Overall Length
10 ft
Frame Height - Conveyors
3 1/2 in
Between Frame Width
13 in

Details

Item
Roller Conveyor
Roller Gauge
16 ga
Conveyor Roller Material
Steel
Duty Rating
Medium-Duty
Bearings
Ball
Frame Material
Steel
Design
Bolted
Maximum Load Capacity
600 lb/ft (5 ft Supports)
Frame Capacity per Foot on 5-Ft. Centers
600 lb.
Roller Position
Set High on 3" Centers
Rollers for Conveyor Section
40
Frame Finish/Coating
Powder Coated
Load Capacity @ 10 ft. Centers
120 lb/ft
Roller Bearing Type
Ball Bearing
Conveyor Frame Type
Rigid
Center to Center Roller Spacing
3"
Conveyor Connection Type
Bolt-On
Roller Set Positioning
Set High
Load Capacity @ 5 ft. Centers
600 lb/ft
Roller Material
16 ga. Steel
Frame Capacity per Foot on 10-Ft. Centers
120 lb.
Finish
Powder Coated
Frame Shape
Straight
Bed Material
Steel
Frame Finish
Powder Coated
Roller Spacing
3 in

Description

Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 13 in, Overall Width 15 3/4 in, Overall Length 10 ft, 3 in Roller Spacing, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.