Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Conveyor, 10 ft. L, 13BF

  • Mfr # 5F10T06B13

  • Zoro # G2194145


product price: $1,045.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Roller Dia.
2 5/8 in
Roller Gauge
7 ga
Conveyor Roller Material
Steel
Duty Rating
Extra Heavy-Duty
Bearings
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5F10T06B13
Zoro #
G2194145
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
2 5/8 in
Overall Width
16 3/16 in
Between Frame Width
13 in
Overall Length
10 ft
Bed Length
10 ft.
Frame Height - Conveyors
1 9/16 in

Details

Item
Roller Conveyor
Roller Gauge
7 ga
Conveyor Roller Material
Steel
Duty Rating
Extra Heavy-Duty
Bearings
Ball
Roller Spacing
6 in
Conveyor Connection Type
Weld-On
Roller Material
7 ga. Steel
Frame Capacity per Foot on 10-Ft. Centers
300 lb.
Load Capacity @ 10 ft. Centers
300 lb/ft
Conveyor Frame Type
Rigid
Roller Bearing Type
Ball Bearing
Maximum Load Capacity
1550 lb/ft (5 ft Supports)
Center to Center Roller Spacing
6"
Frame Material
Steel
Roller Position
Set High on 6" Centers
Finish
Powder Coated
Bed Material
Structural Steel
Frame Finish
Powder Coated
Frame Finish/Coating
Powder Coated
Design
Welded
Frame Capacity per Foot on 5-Ft. Centers
1550 lb.
Rollers for Conveyor Section
20
Roller Set Positioning
Set High
Frame Shape
Straight
Load Capacity @ 5 ft. Centers
1550 lb/ft

Description

Item Roller Conveyor, Extra Heavy-Duty, Rigid, Straight Frame Shape, Roller Dia. 2 5/8 in, Between Frame Width 13 in, Overall Width 16 3/16 in, Overall Length 10 ft, 6 in Roller Spacing, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.