Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Conveyor, 10 ft. L, 27BF

  • Mfr # 10F10KG06B27

  • Zoro # G9901981


product price: $474.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Roller Dia.
1 15/16 in
Roller Gauge
16 ga
Conveyor Roller Material
Steel
Duty Rating
Medium-Duty
Bearings
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F10KG06B27
Zoro #
G9901981
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
1 15/16 in
Overall Width
29 3/4 in
Bed Length
10 ft.
Overall Length
10 ft
Between Frame Width
27 in
Frame Height - Conveyors
1 3/8 in

Details

Item
Roller Conveyor
Roller Gauge
16 ga
Conveyor Roller Material
Steel
Duty Rating
Medium-Duty
Bearings
Ball
Rollers for Conveyor Section
20
Frame Material
Steel
Frame Shape
Straight
Roller Bearing Type
Ball Bearing
Bed Material
Steel
Roller Spacing
6 in
Load Capacity @ 5 ft. Centers
600 lb/ft
Finish
Powder Coated
Roller Position
Set High on 6" Centers
Conveyor Connection Type
Bolt-On
Load Capacity @ 10 ft. Centers
120 lb/ft
Roller Material
16 ga. Steel
Frame Finish
Powder Coated
Conveyor Frame Type
Rigid
Roller Set Positioning
Set High
Center to Center Roller Spacing
6"
Maximum Load Capacity
600 lb/ft (5 ft Supports)
Frame Capacity per Foot on 10-Ft. Centers
120 lb.
Frame Finish/Coating
Powder Coated
Frame Capacity per Foot on 5-Ft. Centers
600 lb.
Design
Bolted

Description

Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 27 in, Overall Width 29 3/4 in, Overall Length 10 ft, 6 in Roller Spacing, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.