Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Conveyor, 5 ft. L, 10BF

  • Mfr # 11F05EG15B10

  • Zoro # G7197714


product price: $264.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Roller Dia.
1 3/8 in
Roller Gauge
18 ga
Conveyor Roller Material
Steel
Duty Rating
Light-Duty
Bearings
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11F05EG15B10
Zoro #
G7197714
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
1 3/8 in
Overall Width
12 in
Overall Length
5 ft
Frame Height - Conveyors
2 1/2 in
Bed Length
5 ft.
Between Frame Width
10 in

Details

Item
Roller Conveyor
Roller Gauge
18 ga
Conveyor Roller Material
Steel
Duty Rating
Light-Duty
Bearings
Ball
Frame Capacity per Foot on 5-Ft. Centers
260 lb.
Conveyor Connection Type
Bolt-On
Conveyor Frame Type
Rigid
Roller Finish/Coating
Galvanized
Roller Position
Set High on 1-1/2" Centers
Roller Bearing Type
Ball Bearing
Bed Material
Galvanized Steel
Roller Material
18 ga. Galvanized Steel
Center to Center Roller Spacing
1-1/2"
Maximum Load Capacity
260 lb/ft (5 ft Supports)
Roller Set Positioning
Set High
Load Capacity @ 10 ft. Centers
36 lb/ft
Roller Spacing
1 1/2 in
Rollers for Conveyor Section
40
Load Capacity @ 5 ft. Centers
260 lb/ft
Frame Shape
Straight
Frame Material
Galvanized Steel
Design
Bolted

Description

Item Roller Conveyor, Light-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 3/8 in, Between Frame Width 10 in, Overall Width 12 in, Overall Length 5 ft, 1 1/2 in Roller Spacing, Frame Material Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.