Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Conveyor, 5 ft. L, 13BF

  • Mfr # 5F05T03B13

  • Zoro # G2194197


product price: $889.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Roller Dia.
2 5/8 in
Roller Gauge
7 ga
Conveyor Roller Material
Steel
Duty Rating
Extra Heavy-Duty
Bearings
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5F05T03B13
Zoro #
G2194197
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
2 5/8 in
Overall Width
16 3/16 in
Between Frame Width
13 in
Overall Length
5 ft
Frame Height - Conveyors
1 9/16 in
Bed Length
5 ft.

Details

Item
Roller Conveyor
Roller Gauge
7 ga
Conveyor Roller Material
Steel
Duty Rating
Extra Heavy-Duty
Bearings
Ball
Load Capacity @ 10 ft. Centers
300 lb/ft
Frame Finish/Coating
Powder Coated
Design
Welded
Frame Shape
Straight
Conveyor Frame Type
Rigid
Rollers for Conveyor Section
20
Frame Finish
Powder Coated
Finish
Powder Coated
Frame Capacity per Foot on 5-Ft. Centers
1550 lb.
Frame Material
Steel
Roller Spacing
3 in
Roller Position
Set High on 3" Centers
Roller Set Positioning
Set High
Roller Material
7 ga. Steel
Conveyor Connection Type
Weld-On
Load Capacity @ 5 ft. Centers
1550 lb/ft
Maximum Load Capacity
1550 lb/ft (5 ft Supports)
Bed Material
Structural Steel
Center to Center Roller Spacing
3"
Roller Bearing Type
Ball Bearing

Description

Item Roller Conveyor, Extra Heavy-Duty, Rigid, Straight Frame Shape, Roller Dia. 2 5/8 in, Between Frame Width 13 in, Overall Width 16 3/16 in, Overall Length 5 ft, 3 in Roller Spacing, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.