Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Conveyor, 5 ft. L, 36BF

  • Mfr # 10F05KG03B36

  • Zoro # G9937331


product price: $543.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Roller Dia.
1 15/16 in
Roller Gauge
16 ga
Conveyor Roller Material
Steel
Duty Rating
Medium-Duty
Bearings
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10F05KG03B36
Zoro #
G9937331
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
1 15/16 in
Overall Width
38 3/4 in
Between Frame Width
36 in
Frame Height - Conveyors
3 1/2 in
Overall Length
5 ft
Bed Length
5 ft.

Details

Item
Roller Conveyor
Roller Gauge
16 ga
Conveyor Roller Material
Steel
Duty Rating
Medium-Duty
Bearings
Ball
Design
Bolted
Roller Position
Set High on 3" Centers
Roller Bearing Type
Ball Bearing
Rollers for Conveyor Section
20
Frame Finish/Coating
Powder Coated
Frame Shape
Straight
Frame Capacity per Foot on 5-Ft. Centers
600 lb.
Maximum Load Capacity
600 lb/ft (5 ft Supports)
Load Capacity @ 10 ft. Centers
120 lb/ft
Finish
Powder Coated
Center to Center Roller Spacing
3"
Conveyor Connection Type
Bolt-On
Roller Spacing
3 in
Roller Material
16 ga. Steel
Conveyor Frame Type
Rigid
Bed Material
Steel
Roller Set Positioning
Set High
Load Capacity @ 5 ft. Centers
600 lb/ft
Frame Finish
Powder Coated
Frame Material
Steel

Description

Item Roller Conveyor, Medium-Duty, Rigid, Straight Frame Shape, Roller Dia. 1 15/16 in, Between Frame Width 36 in, Overall Width 38 3/4 in, Overall Length 5 ft, 3 in Roller Spacing, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.