Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Conveyor, 5 ft.L, 2 Legs Per Unit

  • Mfr # CDLR16F05S05 27EW CN51A3 30

  • Zoro # G3354946


product price: $4,391.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Roller Dia.
2 1/2 in
Conveyor Roller Material
Steel
Duty Rating
Heavy-Duty
Bearings
Ball
Overall Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDLR16F05S05 27EW CN51A3 30
Zoro #
G3354946
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
2 1/2 in
Overall Width
34 in
Between Frame Width
27 in
Bed Length
5 ft.
Overall Length
5 ft
Min. Length
5 ft.
Max. Length
5 ft.
Frame Height - Conveyors
4 in (Non-Drive Side), 6 in (Drive Side)

Details

Item
Powered Roller Conveyor
Conveyor Roller Material
Steel
Duty Rating
Heavy-Duty
Bearings
Ball
Finish
Powder Coated
Bed Material
Steel
Design
Bolted
Frame Material
Steel
Legs per Unit
2
Section Type
Drive
Frame Gauge
8 ga
Frame Capacity per Foot on 10-Ft. Centers
800 lb.
Load Capacity @ 5 ft. Centers
800 lb/ft
Rollers for Conveyor Section
12
Roller Material
11 ga. Steel
Roller Position
Set High on 5" Centers
Conveyor Drive Type
Chain Drive
Roller Spacing
5 in
Roller Bearing Type
Ball Bearing
Conveyor Frame Type
Rigid
Number of Stands Included
2
Center to Center Roller Spacing
5"
Frame Finish
Powder Coated
Maximum Load Capacity
800 lb/ft

Description

Powered Roller Conveyor, Heavy-Duty, Rigid, Chain Drive Conveyor Drive Type, Drive, 2 1/2 in Roller Dia., 27 in Between Frame Width, 34 in Overall Width, 5 ft Overall Length, 5 in Roller Spacing, 800 lb/ft Maximum Load Capacity, Steel Frame Material, 4 in (Non-Drive Side), 6 in (Drive Side) Frame Height - Conveyors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.