Zoro Homepage

Roller Conveyor, 58 in. W, 2 Legs Per Unit

  • Mfr # CDLR16F05S05 51EW CN51A3 30

  • Zoro # G3354989


product price: $4,196.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Roller Dia.
2 1/2 in
Conveyor Roller Material
Steel
Duty Rating
Heavy-Duty
Bearings
Ball
Overall Width
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDLR16F05S05 51EW CN51A3 30
Zoro #
G3354989
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
2 1/2 in
Overall Width
58 in
Frame Height - Conveyors
4 in (Non-Drive Side), 6 in (Drive Side)
Overall Length
5 ft
Min. Length
5 ft.
Bed Length
5 ft.
Max. Length
5 ft.
Between Frame Width
51 in

Details

Item
Powered Roller Conveyor
Conveyor Roller Material
Steel
Duty Rating
Heavy-Duty
Bearings
Ball
Load Capacity @ 5 ft. Centers
800 lb/ft
Number of Stands Included
2
Roller Material
11 ga. Steel
Conveyor Drive Type
Chain Drive
Design
Bolted
Center to Center Roller Spacing
5"
Finish
Powder Coated
Frame Material
Steel
Roller Position
Set High on 5" Centers
Roller Bearing Type
Ball Bearing
Conveyor Frame Type
Rigid
Rollers for Conveyor Section
12
Bed Material
Steel
Frame Capacity per Foot on 10-Ft. Centers
800 lb.
Maximum Load Capacity
800 lb/ft
Section Type
Drive
Roller Spacing
5 in
Legs per Unit
2
Frame Finish
Powder Coated
Frame Gauge
8 ga

Description

Powered Roller Conveyor, Heavy-Duty, Rigid, Chain Drive Conveyor Drive Type, Drive, 2 1/2 in Roller Dia., 51 in Between Frame Width, 58 in Overall Width, 5 ft Overall Length, 5 in Roller Spacing, 800 lb/ft Maximum Load Capacity, Steel Frame Material, 4 in (Non-Drive Side), 6 in (Drive Side) Frame Height - Conveyors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.