Roller Conveyor, 90 Curve, 16BF
Mfr # 10F90KG03B16
Zoro # G2270003
product price: $507.99
/ea
Free Shipping & Returns
Key Features
Roller Dia.
1 15/16 in
Roller Gauge
16 ga
Conveyor Roller Material
Steel
Duty Rating
Medium-Duty
Bearings
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10F90KG03B16
Zoro #
G2270003
UPC #
-
Country of Origin
United States
Dimensions
Roller Dia.
1 15/16 in
Overall Width
18 3/4 in
Inside Radius
30 in
Outside Radius
47 3/8 in
Between Frame Width
16 in
Frame Height - Conveyors
3 1/2 in
Description
Item Roller Conveyor, Medium-Duty, Rigid, 90 Degrees Curved Frame Shape, Inside Radius 30 in, Outside Radius 47 3/8 in, Roller Dia. 1 15/16 in, Between Frame Width 16 in, Overall Width 18 3/4 in, 3 in Roller Spacing, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.