Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Conveyor, 90 Curve, 16BF

  • Mfr # 11F90EG15B16

  • Zoro # G0371874


product price: $583.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Roller Dia.
1 3/8 in
Roller Gauge
18 ga
Conveyor Roller Material
Steel
Duty Rating
Light-Duty
Bearings
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11F90EG15B16
Zoro #
G0371874
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
1 3/8 in
Overall Width
18 in
Between Frame Width
16 in
Outside Radius
53 in
Inside Radius
36 in
Frame Height - Conveyors
2 1/2 in

Details

Item
Roller Conveyor
Roller Gauge
18 ga
Conveyor Roller Material
Steel
Duty Rating
Light-Duty
Bearings
Ball
Frame Capacity per Foot on 5-Ft. Centers
260 lb.
Center to Center Roller Spacing
1-1/2"
Roller Material
18 ga. Galvanized Steel
Conveyor Connection Type
Bolt-On
Roller Position
Set High on 1-1/2" Centers
Roller Finish/Coating
Galvanized
Frame Shape
90 Degrees Curved
Bed Material
Galvanized Steel
Design
Bolted
Maximum Load Capacity
260 lb/ft (5 ft Supports)
Roller Spacing
1 1/2 in
Frame Material
Galvanized Steel
Roller Set Positioning
Set High
Load Capacity @ 5 ft. Centers
260 lb/ft
Roller Bearing Type
Ball Bearing
Rollers for Curved Section
38
Load Capacity @ 10 ft. Centers
36 lb/ft
Conveyor Frame Type
Rigid

Description

Item Roller Conveyor, Light-Duty, Rigid, 90 Degrees Curved Frame Shape, Inside Radius 36 in, Outside Radius 53 in, Roller Dia. 1 3/8 in, Between Frame Width 16 in, Overall Width 18 in, 1 1/2 in Roller Spacing, Frame Material Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.