Zoro Homepage

Roller Conveyor Rail, 10 ft. L, 4BF

  • Mfr # 14F10S03B04 PR

  • Zoro # G9878477


product price: $1,388.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Roller Dia.
2 1/2 in
Conveyor Roller Material
Steel
Duty Rating
Heavy-Duty
Bearings
Ball
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14F10S03B04 PR
Zoro #
G9878477
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
2 1/2 in
Overall Width
7 in
Bed Length
10 ft.
Overall Height
4 1/4 in
Between Frame Width
4 in
Overall Length
10 ft

Description

Flow Rail, Roller Flow Rail Type, Overall Length 10 ft, Overall Width 7 in, 4 1/4 in Overall Height, 1050 lb/ft (5 ft Supports) Maximum Load Capacity, Wheels per Foot 4, Frame Material Steel, Inline Wheel Alignment, Steel Conveyor Roller Material, 2 1/2 in Roller Dia., 3 in Roller Spacing, Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.