RollerConveyor, 24"W, Steel, Flexible
- Mfr # PFP24-19C320'-0"BHT-ICNTR120V1P
- Zoro # G723649293
product price:Â
$
21,331.99
/ea
Key Features
Frame Shape
Flexible
Power Source
Motor
Expansion Ratio
4:3
Roller Dia.
1 7/8 in
Speed
120 fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFP24-19C320'-0"BHT-ICNTR120V1P
- Zoro #
- G723649293
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roller Dia.
- 1 7/8 in
- Overall Length - Minimum
- 15 ft
- Axle Size
- 1/2 in
- Between Frame Width
- 24 in
- Overall Length - Maximum
- 20 ft
- Overall Height - Maximum
- 34 in
- Overall Width
- 24 in
- Overall Height - Minimum
- 26 in
- Adjustable Height
- Yes
Details
- Item
- Roller Conveyor
- Frame Shape
- Flexible
- Power Source
- Motor
- Expansion Ratio
- 4:3
- Speed
- 120 fpm
- Roller Gauge
- 16 ga
- Frame Material
- Steel
- Frame Gauge
- 7 ga
- Frame Finish/Coating
- Painted
- Voltage
- 120V AC
- Power Source - old
- Motor
Description
Item Roller Conveyor, Flexible, Flexible Frame Shape, Inside Radius Not Applicable, Outside Radius Not Applicable, Roller Dia. 1 7/8 in, Between Frame Width 24 in, Overall Width 24 in, Not Applicable Roller Spacing, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.