RollerConveyor, 24"W, Steel, Flexible
- Mfr # PFP24-19C340'-0"BHT-ICNTR120V1P
- Zoro # G123649275
product price:Â
$
42,662.99
/ea
Key Features
Frame Gauge
7 ga
Expansion Ratio
4:3
Between Frame Width
24 in
Overall Height - Maximum
34 in
Roller Gauge
16 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFP24-19C340'-0"BHT-ICNTR120V1P
- Zoro #
- G123649275
- UPC #
- -
- Country of Origin
- United States
- Item
- Roller Conveyor
- Frame Gauge
- 7 ga
- Expansion Ratio
- 4:3
- Roller Gauge
- 16 ga
- Speed
- 120 fpm
- Frame Shape
- Flexible
- Voltage
- 120V AC
- Power Source
- Motor
- Frame Material
- Steel
- Frame Finish/Coating
- Painted
- Power Source - old
- Motor
Dimensions
- Between Frame Width
- 24 in
- Overall Height - Maximum
- 34 in
- Roller Dia.
- 1 7/8 in
- Overall Height - Minimum
- 26 in
- Axle Size
- 1/2 in
- Overall Length - Maximum
- 40 ft
- Overall Width
- 24 in
- Adjustable Height
- Yes
- Overall Length - Minimum
- 30 ft
Description
Item Roller Conveyor, Flexible, Flexible Frame Shape, Inside Radius Not Applicable, Outside Radius Not Applicable, Roller Dia. 1 7/8 in, Between Frame Width 24 in, Overall Width 24 in, Not Applicable Roller Spacing, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.