Shop ASHLAND CONVEYOR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RollerConveyor, 24"W, Steel, Flexible
- Mfr # PFP24-19C340'-0"BHT-ICNZPA120V1P
- Zoro # G023649405
product price:Â
$
47,095.99
/ea
Key Features
Expansion Ratio
4:3
Between Frame Width
24 in
Overall Length - Minimum
30 ft
Roller Dia.
1 7/8 in
Frame Shape
Flexible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFP24-19C340'-0"BHT-ICNZPA120V1P
- Zoro #
- G023649405
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Between Frame Width
- 24 in
- Overall Length - Minimum
- 30 ft
- Roller Dia.
- 1 7/8 in
- Overall Length - Maximum
- 40 ft
- Axle Size
- 1/4 in
- Overall Height - Minimum
- 26 in
- Adjustable Height
- Yes
- Overall Height - Maximum
- 34 in
- Overall Width
- 24 in
Details
- Item
- Roller Conveyor
- Expansion Ratio
- 4:3
- Frame Shape
- Flexible
- Frame Gauge
- 7 ga
- Frame Finish/Coating
- Painted
- Power Source
- Motor
- Frame Material
- Steel
- Roller Gauge
- 16 ga
- Speed
- 120 fpm
- Voltage
- 120V AC
- Power Source - old
- Motor
Description
Item Roller Conveyor, Flexible, Flexible Frame Shape, Inside Radius Not Applicable, Outside Radius Not Applicable, Roller Dia. 1 7/8 in, Between Frame Width 24 in, Overall Width 24 in, Not Applicable Roller Spacing, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.