Shop ASHLAND CONVEYOR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RollerConveyor, 24"W, Steel, Flexible
- Mfr # PFP24-19C360'-0"BHT-ICNTR120V1P
- Zoro # G223649267
product price:Â
$
63,994.99
/ea
Key Features
Speed
120 fpm
Overall Length - Maximum
60 ft
Between Frame Width
24 in
Overall Height - Maximum
34 in
Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFP24-19C360'-0"BHT-ICNTR120V1P
- Zoro #
- G223649267
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length - Maximum
- 60 ft
- Between Frame Width
- 24 in
- Overall Height - Maximum
- 34 in
- Overall Height - Minimum
- 26 in
- Axle Size
- 1/2 in
- Overall Length - Minimum
- 45 ft
- Overall Width
- 24 in
- Roller Dia.
- 1 7/8 in
- Adjustable Height
- Yes
Details
- Item
- Roller Conveyor
- Speed
- 120 fpm
- Voltage
- 120V AC
- Frame Gauge
- 7 ga
- Frame Shape
- Flexible
- Expansion Ratio
- 4:3
- Frame Material
- Steel
- Frame Finish/Coating
- Painted
- Roller Gauge
- 16 ga
- Power Source
- Motor
- Power Source - old
- Motor
Description
Item Roller Conveyor, Flexible, Flexible Frame Shape, Inside Radius Not Applicable, Outside Radius Not Applicable, Roller Dia. 1 7/8 in, Between Frame Width 24 in, Overall Width 24 in, Not Applicable Roller Spacing, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.