Shop ASHLAND CONVEYOR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RollerConveyor, 24"W, Steel, Flexible
- Mfr # PFP24-19C360'-0"BHT-ICNZPA120V1P
- Zoro # G923649291
product price:Â
$
70,643.99
/ea
Key Features
Between Frame Width
24 in
Overall Height - Maximum
34 in
Frame Shape
Flexible
Frame Material
Steel
Frame Gauge
7 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFP24-19C360'-0"BHT-ICNZPA120V1P
- Zoro #
- G923649291
- UPC #
- -
- Country of Origin
- United States
- Item
- Roller Conveyor
- Frame Shape
- Flexible
- Frame Material
- Steel
- Frame Gauge
- 7 ga
- Speed
- 120 fpm
- Power Source
- Motor
- Voltage
- 120V AC
- Expansion Ratio
- 4:3
- Roller Gauge
- 16 ga
- Frame Finish/Coating
- Painted
- Power Source - old
- Motor
Dimensions
- Between Frame Width
- 24 in
- Overall Height - Maximum
- 34 in
- Axle Size
- 1/4 in
- Adjustable Height
- Yes
- Overall Length - Maximum
- 60 ft
- Overall Length - Minimum
- 45 ft
- Overall Width
- 24 in
- Overall Height - Minimum
- 26 in
- Roller Dia.
- 1 7/8 in
Description
Item Roller Conveyor, Flexible, Flexible Frame Shape, Inside Radius Not Applicable, Outside Radius Not Applicable, Roller Dia. 1 7/8 in, Between Frame Width 24 in, Overall Width 24 in, Not Applicable Roller Spacing, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.