RollerConveyor, 30"W, Steel, Flexible
- Mfr # PFP30-19C320'-0"BHT-ICNTR120V1P
- Zoro # G723649101
product price:Â
$
21,885.99
/ea
Key Features
Overall Length - Maximum
20 ft
Overall Height - Maximum
34 in
Between Frame Width
30 in
Roller Gauge
16 ga
Expansion Ratio
4:3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFP30-19C320'-0"BHT-ICNTR120V1P
- Zoro #
- G723649101
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length - Maximum
- 20 ft
- Overall Height - Maximum
- 34 in
- Between Frame Width
- 30 in
- Overall Height - Minimum
- 26 in
- Axle Size
- 1/2 in
- Overall Width
- 30 in
- Roller Dia.
- 1 7/8 in
- Overall Length - Minimum
- 15 ft
- Adjustable Height
- Yes
Details
- Item
- Roller Conveyor
- Roller Gauge
- 16 ga
- Expansion Ratio
- 4:3
- Voltage
- 120V AC
- Frame Shape
- Flexible
- Power Source
- Motor
- Frame Material
- Steel
- Frame Gauge
- 7 ga
- Speed
- 120 fpm
- Frame Finish/Coating
- Painted
- Power Source - old
- Motor
Description
Item Roller Conveyor, Flexible, Flexible Frame Shape, Inside Radius Not Applicable, Outside Radius Not Applicable, Roller Dia. 1 7/8 in, Between Frame Width 30 in, Overall Width 30 in, Not Applicable Roller Spacing, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.