RollerConveyor, 30"W, Steel, Flexible
- Mfr # PFP30-19C340'-0"BHT-ICNTR120V1P
- Zoro # G423649302
product price:Â
$
43,770.99
/ea
Key Features
Power Source
Motor
Axle Size
1/2 in
Frame Material
Steel
Frame Finish/Coating
Painted
Adjustable Height
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFP30-19C340'-0"BHT-ICNTR120V1P
- Zoro #
- G423649302
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Axle Size
- 1/2 in
- Adjustable Height
- Yes
- Overall Width
- 30 in
- Overall Length - Maximum
- 40 ft
- Between Frame Width
- 30 in
- Overall Length - Minimum
- 30 ft
- Overall Height - Maximum
- 34 in
- Roller Dia.
- 1 7/8 in
- Overall Height - Minimum
- 26 in
Details
- Item
- Roller Conveyor
- Power Source
- Motor
- Frame Material
- Steel
- Frame Finish/Coating
- Painted
- Roller Gauge
- 16 ga
- Frame Shape
- Flexible
- Expansion Ratio
- 4:3
- Frame Gauge
- 7 ga
- Speed
- 120 fpm
- Voltage
- 120V AC
- Power Source - old
- Motor
Description
Item Roller Conveyor, Flexible, Flexible Frame Shape, Inside Radius Not Applicable, Outside Radius Not Applicable, Roller Dia. 1 7/8 in, Between Frame Width 30 in, Overall Width 30 in, Not Applicable Roller Spacing, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.