Shop ASHLAND CONVEYOR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RollerConveyor, 30"W, Steel, Flexible
- Mfr # PFP30-19C340'-0"BHT-ICNZPA120V1P
- Zoro # G023649498
product price:Â
$
47,095.99
/ea
Key Features
Frame Gauge
7 ga
Adjustable Height
Yes
Frame Material
Steel
Overall Length - Maximum
40 ft
Overall Height - Minimum
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFP30-19C340'-0"BHT-ICNZPA120V1P
- Zoro #
- G023649498
- UPC #
- -
- Country of Origin
- United States
- Item
- Roller Conveyor
- Frame Gauge
- 7 ga
- Frame Material
- Steel
- Speed
- 120 fpm
- Frame Finish/Coating
- Painted
- Expansion Ratio
- 4:3
- Voltage
- 120V AC
- Roller Gauge
- 16 ga
- Frame Shape
- Flexible
- Power Source
- Motor
- Power Source - old
- Motor
Dimensions
- Adjustable Height
- Yes
- Overall Length - Maximum
- 40 ft
- Overall Height - Minimum
- 26 in
- Roller Dia.
- 1 7/8 in
- Overall Height - Maximum
- 34 in
- Axle Size
- 1/4 in
- Overall Width
- 30 in
- Between Frame Width
- 30 in
- Overall Length - Minimum
- 30 ft
Description
Item Roller Conveyor, Flexible, Flexible Frame Shape, Inside Radius Not Applicable, Outside Radius Not Applicable, Roller Dia. 1 7/8 in, Between Frame Width 30 in, Overall Width 30 in, Not Applicable Roller Spacing, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.