RollerConveyor, 30"W, Steel, Flexible
- Mfr # PFP30-19C360'-0"BHT-ICNZPA120V1P
- Zoro # G623649157
product price:Â
$
70,643.99
/ea
Key Features
Overall Length - Maximum
60 ft
Roller Dia.
1 7/8 in
Adjustable Height
Yes
Overall Width
30 in
Overall Height - Minimum
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFP30-19C360'-0"BHT-ICNZPA120V1P
- Zoro #
- G623649157
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length - Maximum
- 60 ft
- Roller Dia.
- 1 7/8 in
- Adjustable Height
- Yes
- Overall Width
- 30 in
- Overall Height - Minimum
- 26 in
- Overall Length - Minimum
- 45 ft
- Between Frame Width
- 30 in
- Axle Size
- 1/4 in
- Overall Height - Maximum
- 34 in
Details
- Item
- Roller Conveyor
- Voltage
- 120V AC
- Frame Gauge
- 7 ga
- Frame Finish/Coating
- Painted
- Roller Gauge
- 16 ga
- Expansion Ratio
- 4:3
- Power Source
- Motor
- Frame Shape
- Flexible
- Frame Material
- Steel
- Speed
- 120 fpm
- Power Source - old
- Motor
Description
Item Roller Conveyor, Flexible, Flexible Frame Shape, Inside Radius Not Applicable, Outside Radius Not Applicable, Roller Dia. 1 7/8 in, Between Frame Width 30 in, Overall Width 30 in, Not Applicable Roller Spacing, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.