RollerConveyor, 36"W, Steel, Flexible
- Mfr # PFP36-19C320'-0"BHT-ICNTR120V1P
- Zoro # G523649417
product price:Â
$
22,716.99
/ea
Key Features
Voltage
120V AC
Overall Length - Minimum
15 ft
Frame Gauge
7 ga
Expansion Ratio
4:3
Overall Height - Maximum
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFP36-19C320'-0"BHT-ICNTR120V1P
- Zoro #
- G523649417
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length - Minimum
- 15 ft
- Overall Height - Maximum
- 34 in
- Overall Height - Minimum
- 26 in
- Axle Size
- 1/2 in
- Roller Dia.
- 1 7/8 in
- Between Frame Width
- 36 in
- Overall Width
- 36 in
- Overall Length - Maximum
- 20 ft
- Adjustable Height
- Yes
Details
- Item
- Roller Conveyor
- Voltage
- 120V AC
- Frame Gauge
- 7 ga
- Expansion Ratio
- 4:3
- Roller Gauge
- 16 ga
- Power Source
- Motor
- Frame Material
- Steel
- Speed
- 120 fpm
- Frame Shape
- Flexible
- Frame Finish/Coating
- Painted
- Power Source - old
- Motor
Description
Item Roller Conveyor, Flexible, Flexible Frame Shape, Inside Radius Not Applicable, Outside Radius Not Applicable, Roller Dia. 1 7/8 in, Between Frame Width 36 in, Overall Width 36 in, Not Applicable Roller Spacing, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.