RollerConveyor, 36"W, Steel, Flexible
- Mfr # PFP36-19C340'-0"BHT-ICNTR120V1P
- Zoro # G023649610
product price:Â
$
45,433.99
/ea
Key Features
Adjustable Height
Yes
Frame Material
Steel
Power Source
Motor
Overall Length - Maximum
40 ft
Roller Dia.
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFP36-19C340'-0"BHT-ICNTR120V1P
- Zoro #
- G023649610
- UPC #
- -
- Country of Origin
- United States
- Item
- Roller Conveyor
- Frame Material
- Steel
- Power Source
- Motor
- Frame Gauge
- 7 ga
- Frame Finish/Coating
- Painted
- Expansion Ratio
- 4:3
- Roller Gauge
- 16 ga
- Speed
- 120 fpm
- Frame Shape
- Flexible
- Voltage
- 120V AC
- Power Source - old
- Motor
Dimensions
- Adjustable Height
- Yes
- Overall Length - Maximum
- 40 ft
- Roller Dia.
- 1 7/8 in
- Overall Height - Minimum
- 26 in
- Axle Size
- 1/2 in
- Overall Length - Minimum
- 30 ft
- Between Frame Width
- 36 in
- Overall Width
- 36 in
- Overall Height - Maximum
- 34 in
Description
Item Roller Conveyor, Flexible, Flexible Frame Shape, Inside Radius Not Applicable, Outside Radius Not Applicable, Roller Dia. 1 7/8 in, Between Frame Width 36 in, Overall Width 36 in, Not Applicable Roller Spacing, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.