RollerConveyor, 36"W, Steel, Flexible
- Mfr # PFP36-19C360'-0"BHT-ICNTR120V1P
- Zoro # G823649476
product price:Â
$
68,149.99
/ea
Key Features
Expansion Ratio
4:3
Roller Dia.
1 7/8 in
Axle Size
1/2 in
Roller Gauge
16 ga
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFP36-19C360'-0"BHT-ICNTR120V1P
- Zoro #
- G823649476
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roller Dia.
- 1 7/8 in
- Axle Size
- 1/2 in
- Overall Width
- 36 in
- Adjustable Height
- Yes
- Overall Length - Maximum
- 60 ft
- Between Frame Width
- 36 in
- Overall Length - Minimum
- 45 ft
- Overall Height - Minimum
- 26 in
- Overall Height - Maximum
- 34 in
Details
- Item
- Roller Conveyor
- Expansion Ratio
- 4:3
- Roller Gauge
- 16 ga
- Frame Material
- Steel
- Frame Finish/Coating
- Painted
- Voltage
- 120V AC
- Power Source
- Motor
- Frame Gauge
- 7 ga
- Speed
- 120 fpm
- Frame Shape
- Flexible
- Power Source - old
- Motor
Description
Item Roller Conveyor, Flexible, Flexible Frame Shape, Inside Radius Not Applicable, Outside Radius Not Applicable, Roller Dia. 1 7/8 in, Between Frame Width 36 in, Overall Width 36 in, Not Applicable Roller Spacing, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.