
Skate Wheel Conveyor, 300 lb/ft, HD, Plastc
Mfr # FLX18X6PWPAX16-8
Zoro # G610901794
product price: $2,346.99
/eaKey Features
Duty Rating
Heavy-Duty
Frame Material
Steel
Conveyor Frame Type
Flexible
Skate Wheel Material
Plastic
Frame Shape
Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLX18X6PWPAX16-8
Zoro #
G610901794
UPC #
-
Country of Origin
United States
Dimensions
Between Frame Width
18 in
Overall Width
18 in
Overall Length
22 1/8 in
Inside Radius
30 in
Min. Height
28 in
Retracted Length
200 in
Adjustable Height - Conveyors
Yes
Wheel Diameter
5 in
Max. Height
43 in
Details
Item
Skate Wheel Conveyor
Duty Rating
Heavy-Duty
Frame Material
Steel
Conveyor Frame Type
Flexible
Skate Wheel Material
Plastic
Frame Shape
Flexible
Wheels per Axle
6
Axle Spacing
5.2 in
Maximum Load Capacity
300 lb/ft
Load Capacity @ 5 ft. Centers
300 lb/ft
Expandable
Yes
Description
Skate Wheel Conveyor, Flexible, Flexible, Inside Radius 30 in, 300 lb/ft Maximum Load Capacity, 300 lb/ft Load Capacity @ 5 ft. Centers, 18 in Between Frame Width, 22 1/8 in Overall Length, 18 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.