Skate Wheel Conveyor, 300 lb/ft, HD, Plastc

  • Mfr # FLX24X9PWPAX20-7

  • Zoro # G910901784


product price: $3,411.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Duty Rating
Heavy-Duty
Frame Material
Steel
Conveyor Frame Type
Flexible
Skate Wheel Material
Plastic
Frame Shape
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLX24X9PWPAX20-7
Zoro #
G910901784
UPC #
-
Country of Origin
United States

Dimensions

Between Frame Width
24 in
Overall Width
24 in
Overall Length
28 1/8 in
Inside Radius
30 in
Retracted Length
247 in
Wheel Diameter
5 in
Max. Height
43 in
Adjustable Height - Conveyors
Yes
Min. Height
28 in

Details

Item
Skate Wheel Conveyor
Duty Rating
Heavy-Duty
Frame Material
Steel
Conveyor Frame Type
Flexible
Skate Wheel Material
Plastic
Frame Shape
Flexible
Wheels per Axle
9
Axle Spacing
5.2 in
Maximum Load Capacity
300 lb/ft
Expandable
Yes
Load Capacity @ 5 ft. Centers
300 lb/ft

Description

Skate Wheel Conveyor, Flexible, Flexible, Inside Radius 30 in, 300 lb/ft Maximum Load Capacity, 300 lb/ft Load Capacity @ 5 ft. Centers, 24 in Between Frame Width, 28 1/8 in Overall Length, 24 in Overall Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.