Zoro Homepage

Skatewheel Conveyor, 10ft L, 12in. W

  • Mfr # 12X10X10G

  • Zoro # G3024122


product price: $330.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Duty Rating
Light-Duty
Frame Material
Galvanized Steel
Conveyor Frame Type
Rigid
Skate Wheel Material
Steel
Frame Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12X10X10G
Zoro #
G3024122
UPC #
-
Country of Origin
United States

Dimensions

Between Frame Width
10 in
Overall Width
12 in
Overall Length
10 ft
Bed Length
10 ft.
Wheel Diameter
1/4 in
Wheel Dia.
1-15/16"
Max. Length
10 ft.

Details

Item
Skate Wheel Conveyor
Duty Rating
Light-Duty
Frame Material
Galvanized Steel
Conveyor Frame Type
Rigid
Skate Wheel Material
Steel
Frame Shape
Straight
Wheels per Axle
2 3
Axle Spacing
3 in
Maximum Load Capacity
260 lb/ft (5 ft Supports)
Load Capacity @ 10 ft. Centers
36 lb/ft
Wheel Bore
1/4"
Shape
Straight
Expandable
No
Frame Capacity per Foot on 10-Ft. Centers
36 lb.
Wheel Bearing Type
Ball Bearing
Center to Center Roller Spacing
3"
Skatewheel Material
Zinc Plated Steel
Bearings
Ball
Wheels per Foot
1.5
Load Capacity @ 5 ft. Centers
260 lb/ft
Section Description
10 ft. Straight
Conveyor Bed Shape Bed Shape
Straight
Frame Capacity per Foot on 5-Ft. Centers
260 lb.

Description

Skate Wheel Conveyor, Light-Duty, Rigid Conveyor Frame Type, Straight Frame Shape, 260 lb/ft (5 ft Supports) Maximum Load Capacity, 260 lb/ft Load Capacity @ 5 ft. Centers, 36 lb/ft Load Capacity @ 10 ft. Centers, Between Frame Width 10 in, Overall Width 12 in, Expandable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.