Zoro Homepage

Skatewheel Conveyor, 45 Curve, 12in. W

  • Mfr # 12X10X45G

  • Zoro # G9556477


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Duty Rating
Light-Duty
Frame Material
Galvanized Steel
Conveyor Frame Type
Rigid
Skate Wheel Material
Steel
Frame Shape
45 Degrees Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12X10X45G
Zoro #
G9556477
UPC #
-
Country of Origin
United States

Dimensions

Between Frame Width
10 in
Overall Width
12 in
Overall Length
1 ft
Wheel Diameter
1/4 in
Wheel Dia.
1-15/16"

Details

Item
Skate Wheel Conveyor
Duty Rating
Light-Duty
Frame Material
Galvanized Steel
Conveyor Frame Type
Rigid
Skate Wheel Material
Steel
Frame Shape
45 Degrees Curved
Wheels per Axle
2 3
Axle Spacing
3 in
Maximum Load Capacity
260 lb/ft (5 ft Supports)
Conveyor Bed Shape Bed Shape
45 Degrees Curve
Expandable
No
Frame Capacity per Foot on 5-Ft. Centers
260 lb.
Wheel Bearing Type
Ball Bearing
Shape
45 Degrees Curve
Section Description
45 Degrees Curve
Skatewheel Material
Zinc Plated Steel
Bearings
Ball
Center to Center Roller Spacing
3"
Load Capacity @ 10 ft. Centers
36 lb/ft
Load Capacity @ 5 ft. Centers
260 lb/ft
Wheels per Foot
1.5
Wheel Bore
1/4"

Description

Skate Wheel Conveyor, Light-Duty, Rigid Conveyor Frame Type, 45 Degrees Curved Frame Shape, 260 lb/ft (5 ft Supports) Maximum Load Capacity, 260 lb/ft Load Capacity @ 5 ft. Centers, 36 lb/ft Load Capacity @ 10 ft. Centers, Between Frame Width 10 in, Overall Width 12 in, Expandable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.