Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skatewheel Conveyor, 45 Curve, 18in. W

  • Mfr # 18X16X45G

  • Zoro # G9556461


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Duty Rating
Light-Duty
Frame Material
Galvanized Steel
Conveyor Frame Type
Rigid
Skate Wheel Material
Steel
Frame Shape
45 Degrees Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18X16X45G
Zoro #
G9556461
UPC #
-
Country of Origin
United States

Dimensions

Between Frame Width
16 in
Overall Width
18 in
Overall Length
1 ft 6 in
Wheel Diameter
1/4 in
Wheel Dia.
1-15/16"

Details

Item
Skate Wheel Conveyor
Duty Rating
Light-Duty
Frame Material
Galvanized Steel
Conveyor Frame Type
Rigid
Skate Wheel Material
Steel
Frame Shape
45 Degrees Curved
Wheels per Axle
4
Axle Spacing
3 in
Maximum Load Capacity
260 lb/ft (5 ft Supports)
Wheel Bore
1/4"
Load Capacity @ 10 ft. Centers
36 lb/ft
Wheels per Foot
2.0
Wheel Bearing Type
Ball Bearing
Section Description
45 Degrees Curve
Expandable
No
Shape
45 Degrees Curve
Center to Center Roller Spacing
3"
Conveyor Bed Shape Bed Shape
45 Degrees Curve
Bearings
Ball
Load Capacity @ 5 ft. Centers
260 lb/ft
Skatewheel Material
Zinc Plated Steel
Frame Capacity per Foot on 5-Ft. Centers
260 lb.

Description

Skate Wheel Conveyor, Light-Duty, Rigid Conveyor Frame Type, 45 Degrees Curved Frame Shape, 260 lb/ft (5 ft Supports) Maximum Load Capacity, 260 lb/ft Load Capacity @ 5 ft. Centers, 36 lb/ft Load Capacity @ 10 ft. Centers, Between Frame Width 16 in, Overall Width 18 in, Expandable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.