Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skatewheel Conveyor, 90 Curve, 24in. W

  • Mfr # 24X20X90GP

  • Zoro # G9821603


product price: $475.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Duty Rating
Light-Duty
Frame Material
Galvanized Steel
Conveyor Frame Type
Rigid
Skate Wheel Material
Nylon
Frame Shape
90 Degrees Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24X20X90GP
Zoro #
G9821603
UPC #
-
Country of Origin
United States

Dimensions

Between Frame Width
22 in
Overall Width
24 in
Overall Length
2 ft
Wheel Dia.
1-15/16"
Wheel Diameter
1/4 in

Details

Item
Skate Wheel Conveyor
Duty Rating
Light-Duty
Frame Material
Galvanized Steel
Conveyor Frame Type
Rigid
Skate Wheel Material
Nylon
Frame Shape
90 Degrees Curved
Wheels per Axle
5
Axle Spacing
3 in
Maximum Load Capacity
260 lb/ft (5 ft Supports)
Bearings
Ball
Frame Capacity per Foot on 5-Ft. Centers
260 lb.
Load Capacity @ 5 ft. Centers
260 lb/ft
Wheel Bearing Type
Ball Bearing
Load Capacity @ 10 ft. Centers
36 lb/ft
Wheels per Foot
20.0
Wheel Bore
1/4"
Conveyor Bed Shape Bed Shape
90 Degrees Curve
Expandable
No
Skatewheel Material
Black Nylon
Shape
90 Degrees Curved
Section Description
90 Degrees Curved
Center to Center Roller Spacing
3"

Description

Skate Wheel Conveyor, Light-Duty, Rigid Conveyor Frame Type, 90 Degrees Curved Frame Shape, 260 lb/ft (5 ft Supports) Maximum Load Capacity, 260 lb/ft Load Capacity @ 5 ft. Centers, 36 lb/ft Load Capacity @ 10 ft. Centers, Between Frame Width 22 in, Overall Width 24 in, Expandable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.