Shop ASHLAND CONVEYOR
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Smart, Fixed, Versatile Power Conveyor S
Mfr # RPS10KG03B30ZONE30ZPASUPM21
Zoro # G123558270
product price:Â
$
8,551.99
/ea
Key Features
Overall Height - Maximum
32 1/2 in
Overall Height - Minimum
24 in
Overall Length - Maximum
10 ft
Voltage
120V AC
Power Source
Motor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPS10KG03B30ZONE30ZPASUPM21
- Zoro #
- G123558270
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height - Maximum
- 32 1/2 in
- Overall Height - Minimum
- 24 in
- Overall Length - Maximum
- 10 ft
- Roller Dia.
- 1 7/8 in
- Adjustable Height
- Yes
- Axle Size
- 1/2 in
- Between Frame Width
- 30 in
- Frame Height - Conveyors
- 6 1/2 in
- Overall Width
- 34 in
Details
- Item
- Roller Conveyor
- Voltage
- 120V AC
- Power Source
- Motor
- Number of Stands Included
- 2
- Roller Gauge
- 16 ga
- Speed
- 120 fpm
- Frame Shape
- Straight
- Frame Material
- Steel
- Frame Finish/Coating
- Painted
- Frame Gauge
- 11 ga
- Power Source - old
- Motor
Description
Item Roller Conveyor, Rigid, Straight Frame Shape, Inside Radius Not Applicable, Outside Radius Not Applicable, Roller Dia. 1 7/8 in, Between Frame Width 30 in, Overall Width 34 in, Not Applicable Roller Spacing, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.