Shop ASHLAND CONVEYOR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Smart, Fixed, Versatile Power Conveyor S
Mfr # RPS15KG03B36ZONE30ZPASUPM21
Zoro # G523557552
product price:Â
$
13,528.99
/ea
Key Features
Axle Size
1/2 in
Voltage
120V AC
Frame Gauge
11 ga
Frame Height - Conveyors
6 1/2 in
Power Source
Motor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPS15KG03B36ZONE30ZPASUPM21
- Zoro #
- G523557552
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Axle Size
- 1/2 in
- Frame Height - Conveyors
- 6 1/2 in
- Roller Dia.
- 1 7/8 in
- Overall Height - Minimum
- 24 in
- Overall Height - Maximum
- 32 1/2 in
- Overall Length - Maximum
- 15 ft
- Adjustable Height
- Yes
- Overall Width
- 40 in
- Between Frame Width
- 36 in
Details
- Item
- Roller Conveyor
- Voltage
- 120V AC
- Frame Gauge
- 11 ga
- Power Source
- Motor
- Speed
- 120 fpm
- Frame Material
- Steel
- Frame Finish/Coating
- Painted
- Number of Stands Included
- 3
- Frame Shape
- Straight
- Roller Gauge
- 16 ga
- Power Source - old
- Motor
Description
Item Roller Conveyor, Rigid, Straight Frame Shape, Inside Radius Not Applicable, Outside Radius Not Applicable, Roller Dia. 1 7/8 in, Between Frame Width 36 in, Overall Width 40 in, Not Applicable Roller Spacing, Frame Material Steel