Shop ASHLAND CONVEYOR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Smart, Fixed, Versatile Power Conveyor S
Mfr # RPS20KG03B30ZONE30ZPASUPM21
Zoro # G223558576
product price:Â $15,906.99
/eaKey Features
Frame Height - Conveyors
6 1/2 in
Speed
120 fpm
Roller Dia.
1 7/8 in
Frame Shape
Straight
Power Source
Motor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPS20KG03B30ZONE30ZPASUPM21
- Zoro #
- G223558576
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Frame Height - Conveyors
- 6 1/2 in
- Roller Dia.
- 1 7/8 in
- Overall Length - Maximum
- 20 ft
- Axle Size
- 1/2 in
- Overall Width
- 34 in
- Between Frame Width
- 30 in
- Overall Height - Minimum
- 24 in
- Adjustable Height
- Yes
- Overall Height - Maximum
- 32 1/2 in
Details
- Item
- Roller Conveyor
- Speed
- 120 fpm
- Frame Shape
- Straight
- Power Source
- Motor
- Frame Gauge
- 11 ga
- Roller Gauge
- 16 ga
- Frame Finish/Coating
- Painted
- Voltage
- 120V AC
- Number of Stands Included
- 4
- Frame Material
- Steel
Description
Item Roller Conveyor, Rigid, Straight Frame Shape, Inside Radius Not Applicable, Outside Radius Not Applicable, Roller Dia. 1 7/8 in, Between Frame Width 30 in, Overall Width 34 in, Not Applicable Roller Spacing, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.