Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Replacement Roller, 2-1/2InDia, 37BF

  • Mfr # U37

  • Zoro # G6733946


product price: $44.19
/ea

Key Features

Roller Dia.
2 1/2 in
Axle Size
7/16 in
Axle Shape
Hex
For Between Frame Width
37 in
Roller Load Capacity
207 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37
Zoro #
G6733946
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
2 1/2 in
Axle Size
7/16 in
For Between Frame Width
37 in
Dia. (In.)
2-1/2

Details

Item
Replacement Roller
Axle Shape
Hex
Roller Load Capacity
207 lb
Roller Gauge
14 ga
Conveyor Roller Material
Steel
Duty Rating
Medium-Duty
Bearings
Commercial Light Oil
Roller Performance
General Purpose
Type
Medium Duty
Between Frame (In.)
37
Construction
14 ga. Steel
Shaft
7/16" Hex Plain Steel
Roller Finish/Coating
Unfinished
Mounting
Spring Retained
Capacity (Lb.)
207
Motorized
No

Description

Replacement Roller, 37 in For Between Frame Width, 2 1/2 in Roller Dia., Steel Conveyor Roller Material, 14 ga Roller Gauge, Medium-Duty, 207 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, General Purpose Roller Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.