Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Replacement Roller, 2-5/8InDia, 37BF

  • Mfr # T37

  • Zoro # G6829112


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Roller Dia.
2 5/8 in
Axle Size
11/16 in
Axle Shape
Hex
For Between Frame Width
37 in
Roller Load Capacity
822 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T37
Zoro #
G6829112
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
2 5/8 in
Axle Size
11/16 in
For Between Frame Width
37 in
Dia. (In.)
2-5/8

Details

Item
Replacement Roller
Axle Shape
Hex
Roller Load Capacity
822 lb
Roller Gauge
7 ga
Conveyor Roller Material
Steel
Duty Rating
Extra Heavy-Duty
Bearings
Commercial Light Oil
Roller Performance
High Durability
Type
Heavy Duty
Between Frame (In.)
37
Construction
7 ga. Steel
Motorized
No
Mounting
Spring Retained
Capacity (Lb.)
822
Roller Finish/Coating
Unfinished
Shaft
11/16" Hex Plain Steel

Description

Replacement Roller, 37 in For Between Frame Width, 2 5/8 in Roller Dia., Steel Conveyor Roller Material, 7 ga Roller Gauge, Extra Heavy-Duty, 822 lb Roller Load Capacity, Hex Axle Shape, 11/16 in Axle Size, Motorized No, High Durability Roller Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.