Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

StStl Replacement Roller, 1-3/8InDia, 10BF

  • Mfr # ES10

  • Zoro # G6484475


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Roller Dia.
1 3/8 in
Axle Size
1/4 in
Axle Shape
Round
For Between Frame Width
10 in
Roller Load Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES10
Zoro #
G6484475
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
1 3/8 in
Axle Size
1/4 in
For Between Frame Width
10 in
Overall Width
11 in
Dia. (In.)
1-3/8

Details

Item
Replacement Roller
Axle Shape
Round
Roller Load Capacity
100 lb
Roller Gauge
18 ga
Conveyor Roller Material
Stainless Steel
Duty Rating
Light-Duty
Bearings
Commercial Stainless Steel Light Oil
Roller Performance
Corrosion Resistant
Type
Light Duty
Between Frame (In.)
10
Construction
18 ga. 304 Stainless Steel
Motorized
No
Capacity (Lb.)
100
Mounting
Spring Retained
Shaft
1/4" Round 304 Stainless Steel

Description

Replacement Roller, 10 in For Between Frame Width, 11 in Overall Width, 1 3/8 in Roller Dia., Stainless Steel Conveyor Roller Material, 18 ga Roller Gauge, Light-Duty, 100 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, Corrosion Resistant Roller Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.