Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

StStl Replacement Roller, 1.9In Dia, 25BF

  • Mfr # KS25

  • Zoro # G6922632


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Roller Dia.
1 15/16 in
Axle Size
7/16 in
Axle Shape
Hex
For Between Frame Width
25 in
Roller Load Capacity
260 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS25
Zoro #
G6922632
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
1 15/16 in
Axle Size
7/16 in
For Between Frame Width
25 in
Dia. (In.)
1-29/32

Details

Item
Replacement Roller
Axle Shape
Hex
Roller Load Capacity
260 lb
Roller Gauge
16 ga
Conveyor Roller Material
Stainless Steel
Duty Rating
Medium-Duty
Bearings
Commercial Stainless Steel Light Oil
Roller Performance
Corrosion Resistant
Type
Medium Duty
Between Frame (In.)
25
Construction
16 ga. 304 Stainless Steel
Capacity (Lb.)
260
Shaft
7/16" Hex 304 Stainless Steel
Mounting
Spring Retained
Motorized
No

Description

Replacement Roller, 25 in For Between Frame Width, 1 15/16 in Roller Dia., Stainless Steel Conveyor Roller Material, 16 ga Roller Gauge, Medium-Duty, 260 lb Roller Load Capacity, Hex Axle Shape, 7/16 in Axle Size, Motorized No, Corrosion Resistant Roller Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.