Zoro Homepage

Pressure Switch, Standard, 1 Ports, Plastic

  • Mfr # PS3050

  • Zoro # G612940210


product price: $36.55
/ea

Key Features

Action
Standard
Number of Pressure Connection Ports
1
Housing Material
Plastic
Factory On Setting
30 psi
Factory Off Setting
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS3050
Zoro #
G612940210
UPC #
-
Country of Origin
China

Details

Item
Pressure Switch
Action
Standard
Number of Pressure Connection Ports
1
Housing Material
Plastic
Factory On Setting
30 psi
Factory Off Setting
50 psi

Description

30/50 pressure switch for automatic operation of jet and submersible well pumps when used in conjunction with a diaphragm pressure tank or galvanized tank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.