Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Jigsaw Puzzle, White, 10'' x 14''

  • Mfr # 10719

  • Zoro # G515140236


product price: $7.79
/ea

Key Features

Color
White
Length
10 in
Recycled
No
Dated Goods
No
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10719
Zoro #
G515140236
UPC #
-
Country of Origin
China

Dimensions

Length
10 in
Depth
0.25 in
Width
7 in

Details

Color
White
Recycled
No
Dated Goods
No
Recycled Total
0%
Assembly Required
No
Recycled Post Consumer Waste
0%

Description

Blank White Puzzle lets you decide which colors go where. Create your own design, picture or reality with this do-it-yourself puzzle. Draw on the white surface with markers or crayons. You can also use paints on the heavy-duty chipboard for just the right effects. Included tray makes it easy to keep the interlocking pieces together.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.