
Die-Cut Magnetic Organizers, Days of the Week, Confetti Pattern
Mfr # 19006
Zoro # G614898151
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Color
Multi
Width
8.5 in
Length
11 in
Depth
0.1 in
Recycled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19006
Zoro #
G614898151
UPC #
-
Country of Origin
China
Dimensions
Width
8.5 in
Length
11 in
Depth
0.1 in
Details
Color
Multi
Recycled
No
Recycled Total
0%
Assembly Required
No
Dated Goods
No
Recycled Post Consumer Waste
0%
Description
Large Die-Cut Magnetic Confetti Days of the Week Timesavers simplify your decorating and organizing. Use as headers on your magnetic whiteboards, lockers, refrigerators and other steel surfaces. Write names, goals, assignments, lists and more underneath each day. Bold, colorful lettering in all caps cannot be ignored. One header is blank for you to customize and update. Confetti style matches well with coordinating decor. Die-cut pieces easily punch out from the 8-1/2'' x 11'' sheet. Use write-on/wipe-off surface with dry-erase markers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.