Zoro Homepage

Die-Cut Magnetic Organizers, Months of the Year, Chalk Loop Pattern

  • Mfr # 19022

  • Zoro # G814898203


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Color
Multi
Width
8.5 in
Length
11 in
Recycled
No
Depth
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19022
Zoro #
G814898203
UPC #
-
Country of Origin
China

Dimensions

Width
8.5 in
Length
11 in
Depth
0.2 in

Details

Color
Multi
Recycled
No
Dated Goods
No
Recycled Total
0%
Assembly Required
No
Recycled Post Consumer Waste
0%

Description

Large Die-Cut Magnetic Chalkboard Calendar Months are great timesavers. Use as headers on your magnetic whiteboards, lockers, refrigerators and other steel surfaces. Write names, goals, assignments, lists and more underneath each month. Bold, white lettering in all caps cannot be ignored. Chalkboard style matches well with coordinating decor. Die-cut pieces easily punch out from the 8-1/2'' x 11'' sheet. Use write-on/wipe-off surface with dry-erase markers or chalk pen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.