
Die-Cut Magnetic Organizers, Months of the Year, Color Dots Pattern
Mfr # 19024
Zoro # G614898168
product price: $7.39
/eaSold in multiples of 2 for $14.78
Key Features
Color
Multi
Width
8.5 in
Length
11 in
Depth
0.2 in
Recycled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19024
Zoro #
G614898168
UPC #
-
Country of Origin
China
Dimensions
Width
8.5 in
Length
11 in
Depth
0.2 in
Details
Color
Multi
Recycled
No
Dated Goods
No
Assembly Required
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
Description
Large Die-Cut Magnetic Calendar Months are great timesavers. Use as headers on your magnetic whiteboards, lockers, refrigerators and other steel surfaces. Write names, goals, assignments, lists and more underneath each month. Bold, white lettering in all caps cannot be ignored. Fun style matches well with coordinating decor. Die-cut pieces easily punch out from the 8-1/2'' x 11'' sheet. Use write-on/wipe-off surface with dry-erase markers or chalk pen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.