Zoro Homepage

Dry Erase Nameplate Magnets, Black/White Dots, 30PK

  • Mfr # 10080

  • Zoro # G814898159


product price: $10.89
/pk 30, $0.36/ea

Key Features

Color
Multi
Width
3 in
Length
14 in
Assembly Required
No
Recycled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10080
Zoro #
G814898159
UPC #
-
Country of Origin
China

Dimensions

Width
3 in
Length
14 in
Depth
0.7 in

Details

Color
Multi
Assembly Required
No
Recycled
No
Dated Goods
No
Recycled Total
0%
Recycled Post Consumer Waste
0%

Description

Die-cut nameplates provide a vivid way to display the names of your students. Write-on/wipe-off surface quickly wipes clean to make edits fast and simple. Built-in magnet sticks to magnetic surfaces for versatile display options. Rectangular shape features a dotted pattern to build a lively atmosphere.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.